Zoro Homepage

Scrub Brush, Utility, Beige, Plastic, 20 in L Overall, 12 PK

  • Mfr # 172520

  • Zoro # G8825115


product price: $96.15
/pk 12, $8.01/ea
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Bristle Color
Beige
Bristle Material
Tampico
Handle Material
Plastic
Bristle Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172520
Zoro #
G8825115
UPC #
615129172523
Country of Origin
Mexico

Dimensions

Bristle Length
2-1/4 in
Dimensions
2.5 in x 4 in x 20 in
Overall Length
20 in

Details

Brush Type
Scrub Brush
Bristle Color
Beige
Bristle Material
Tampico
Handle Material
Plastic
Item
Scrub Brush, Utility

Description

Scrub Brush,20 In. L,Tampico,Plastic,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.