Zoro Homepage

Scrub Brush, Utility, Beige, Plastic, 8 in L Overall, 12 PK

  • Mfr # 172508

  • Zoro # G8822972


product price: $51.59
/pk 12, $4.30/ea

Key Features

Brush Type
Pot Brush
Bristle Color
Beige
Handle Material
Plastic
Brush Handle Style
Short Handle
Bristle Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172508
Zoro #
G8822972
UPC #
615129172509
Country of Origin
Mexico

Dimensions

Bristle Length
2-1/4 in
Dimensions
9.5 in x 4.5 in x 2.675 in
Overall Length
8 in

Details

Brush Type
Pot Brush
Bristle Color
Beige
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush, Utility

Description

Pot Brush,Short Handle,8 In. L,Plasti,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.