Zoro Homepage

Scrub Brush, Utility, White, 20 in L Overall, 12 PK

  • Mfr # 170620

  • Zoro # G8826140


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Bristle Color
White
Bristle Material
Tampico
Bristle Length
2-1/4 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170620
Zoro #
G8826140
UPC #
615129170628
Country of Origin
Mexico

Dimensions

Bristle Length
2-1/4 in
Overall Length
20 in
Dimensions
20 in x 3.25 in x 2.75 in

Details

Brush Type
Scrub Brush
Bristle Color
White
Bristle Material
Tampico
Item
Scrub Brush, Utility

Description

Scrub Brush,20 In. L,Tampico,Poly Blo,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.