Zoro Homepage

Scrub Brush, Utility, White, 20 in L Overall, 6 PK

  • Mfr # 1299

  • Zoro # G8824600


product price: $90.89
/pk 6, $15.15/ea
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Bristle Color
White
Bristle Material
Nylon
Bristle Length
1-5/8 in
Dimensions
21.75 in x 2 in x 3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1299
Zoro #
G8824600
UPC #
615129012997
Country of Origin
Mexico

Dimensions

Bristle Length
1-5/8 in
Dimensions
21.75 in x 2 in x 3.5 in
Overall Length
20 in

Details

Brush Type
Scrub Brush
Bristle Color
White
Bristle Material
Nylon
Item
Scrub Brush, Utility

Description

Scrub Brush,20 In. L,Nylon,White Plast,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.