Zoro Homepage
This item is Discontinued.
Malish Scrub Brush, Yellow, 6" x 10" L Overall, 2 PK 1540

Scrub Brush, Yellow, 6" x 10" L Overall, 2 PK (Discontinued)

  • Mfr # 1540
  • Zoro # G8830103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1540
Zoro #
G8830103
UPC #
615129015400
Country of Origin
Mexico

Dimensions

Overall Length
6" x 10"
Trim Length
2"
Dimensions
10" x 6" x 4"

Details

Bristle Color
Yellow
Item
Scrub Brush
Features
Ideal to Clean Large Kettles, Vats and Mixers are No Match for this Tool; Designed not to Mar or Scratch Equipment.

Description

Kettle Brush,Crimped Poly Kettle Br,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.