Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Brush, 10 in L Overall, 12 PK

  • Mfr # 103010

  • Zoro # G8845250


product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Dimensions
10 in X 1.875 in X 1.25 in
Features
These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103010
Zoro #
G8845250
UPC #
615129103015
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Dimensions
10 in X 1.875 in X 1.25 in

Details

Item
Spotting Brush
Features
These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.

Description

Carpet Brush,Spotting,Wood Block,W,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.