Zoro Homepage

Tile and Grout Brush, Mixed, 9 in L Overall, 12 PK

  • Mfr # 183410

  • Zoro # G8842679


product price: $515.99
/pk 12, $43.00/ea
Free Shipping & Returns

Key Features

Bristle Color
Mixed
Bristle Length
15/16 in
Dimensions
4.5 in x 8.75 in x 5 in
Features
Unique Grout Line Scrubbing Tool with Stiff Polyester Trim Chiseled to a Point Scrubs Even the Narrowest of Grout Lines. Its Tough Construction Features a Swivel Handle for Flexible Scrubbing Action in Tight Surroundings. These Tough Brushes are for Aggressive Scrubbing of Hard-to-Reach Places. The Universal Joint Adjusts Brushes to Any Angle for Cleaning Corners, Crevices, Under Counters and Around Restrooms.
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183410
Zoro #
G8842679
UPC #
615129183413
Country of Origin
Mexico

Dimensions

Bristle Length
15/16 in
Dimensions
4.5 in x 8.75 in x 5 in
Overall Length
9 in

Details

Bristle Color
Mixed
Item
Tile and Grout Brush
Features
Unique Grout Line Scrubbing Tool with Stiff Polyester Trim Chiseled to a Point Scrubs Even the Narrowest of Grout Lines. Its Tough Construction Features a Swivel Handle for Flexible Scrubbing Action in Tight Surroundings. These Tough Brushes are for Aggressive Scrubbing of Hard-to-Reach Places. The Universal Joint Adjusts Brushes to Any Angle for Cleaning Corners, Crevices, Under Counters and Around Restrooms.

Description

Grout Scrubber,Threaded Swivel Hea,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.