Zoro Homepage

Wire Brush, 13-3/4 in L Overall, 12 PK

  • Mfr # 0193

  • Zoro # G8863651


product price: $71.19
/pk 12, $5.93/ea

Key Features

Brush Type
Wire Brush
Bristle Material
Carbon Steel
Bristle Length
1-3/16 in
Overall Length
13-3/4 in
Dimensions
2.125 x .875 x 13.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0193
Zoro #
G8863651
UPC #
759506019305
Country of Origin
Mexico

Dimensions

Bristle Length
1-3/16 in
Overall Length
13-3/4 in
Dimensions
2.125 x .875 x 13.75

Details

Brush Type
Wire Brush
Bristle Material
Carbon Steel
Item
Wire Brush
Features
Wire Brushes are Great for a Variety of General and Heavy Duty Scraping Applications

Description

Wire Brush,Curved Handle,Carbon St,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.