Zoro Homepage

Wire Brush, Yellow, 11 in L Overall, 6 PK

  • Mfr # 33412

  • Zoro # G8864640


product price: $62.99
/pk 6, $10.50/ea

Key Features

Brush Type
Wire Brush
Bristle Color
Yellow
Features
Straight Twisted Wire Brushes Made of Stainless Steel Wire, Durable Polypropylene Fiber and Handle. Different Brush Diameters Available for Cleaning Small Pipes and Bottles, as Well as Cleaning Difficult to Reach Areas.
Dimensions
3 in x 3 in x 21 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33412
Zoro #
G8864640
UPC #
615129334129
Country of Origin
Mexico

Dimensions

Dimensions
3 in x 3 in x 21 in
Overall Length
11 in
Brush Diameter
3 in

Details

Brush Type
Wire Brush
Bristle Color
Yellow
Item
Wire Brush
Features
Straight Twisted Wire Brushes Made of Stainless Steel Wire, Durable Polypropylene Fiber and Handle. Different Brush Diameters Available for Cleaning Small Pipes and Bottles, as Well as Cleaning Difficult to Reach Areas.

Description

Wire Brush,Crimped Poly,Twisted,Yel,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.