Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Squeegee, 18", Foam Blade, PK 6

  • Mfr # 5718Y

  • Zoro # G8605175


product price: $126.99
/pk 6, $21.17/ea
Free Shipping & Returns

Key Features

Squeegee Frame Material
Plastic
Squeegee Blade Material
Black PVC
Blade Type
Foam
Features
These Pplastic Framed Squeegees are Durable, Economical and Use a Standard Threaded Handle. The EVA Blade will not Mark, Which Enables Greater Efficiencies for the Toughest Jobs. Color-coded Threads for use in HACCP Programs.
Overall Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5718Y
Zoro #
G8605175
UPC #
615129571821
Country of Origin
Mexico

Dimensions

Overall Length
18"

Details

Item
Squeegee
Squeegee Frame Material
Plastic
Squeegee Blade Material
Black PVC
Blade Type
Foam
Features
These Pplastic Framed Squeegees are Durable, Economical and Use a Standard Threaded Handle. The EVA Blade will not Mark, Which Enables Greater Efficiencies for the Toughest Jobs. Color-coded Threads for use in HACCP Programs.
Color
Yellow

Description

Hygienic Squeegee,18 In. W,Yellow,Plas,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.