Zoro Homepage
This item is Discontinued.
Mallard Flow Rack Conveyor, Roller Type, 3 ft 2 in L, 8 3/4 in W, 40 lb/ft Max Load Capacity CT0920360122

Flow Rack Conveyor, Roller Type, 3 ft 2 in L, 8 3/4 in W, 40 lb/ft Max Load Capacity (Discontinued)

  • Mfr # CT0920360122
  • Zoro # G6721653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0920360122
Zoro #
G6721653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft 2 in
Overall Width
8 3/4 in
Between Frame Width
7 3/4 in
Roller Dia.
3/4 in
Overall Height
2 1/4 in

Details

Flow Rack Type
Roller
Item
Flow Rack Conveyor
Maximum Load Capacity
40 lb/ft
Roller Spacing
2 in
For Use With
For 42" Pallet Rack With Step Beams
Frame Finish
Galvanized
Frame Finish/Coating
Galvanized
Frame Material
Steel
Duty Rating
Light-Duty
Center to Center Roller Spacing
2"
Roller Material
Steel
Roller Capacity
20 lb.
Gauge
16 ga.
Conveyor Roller Material
Steel

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft 2 in, Overall Width 8 3/4 in, 2 1/4 in Overall Height, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Steel Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.