Zoro Homepage
This item is Discontinued.
Mallard Flow Rack Conveyor, Roller Type, 3 ft 8 in L, 15 3/4 in W, 30 lb/ft Max Load Capacity CT1620420122

Flow Rack Conveyor, Roller Type, 3 ft 8 in L, 15 3/4 in W, 30 lb/ft Max Load Capacity (Discontinued)

  • Mfr # CT1620420122
  • Zoro # G7170125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1620420122
Zoro #
G7170125
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft 8 in
Overall Width
15 3/4 in
Between Frame Width
14 3/4 in
Roller Dia.
3/4 in
Overall Height
2 1/4 in

Details

Item
Flow Rack Conveyor
Flow Rack Type
Roller
Maximum Load Capacity
30 lb/ft
Frame Finish/Coating
Galvanized
Gauge
16 ga.
For Use With
For 48" Pallet Rack With Step Beams
Roller Capacity
20 lb.
Frame Material
Steel
Center to Center Roller Spacing
2"
Frame Finish
Galvanized
Roller Spacing
2 in
Conveyor Roller Material
Steel
Roller Material
Steel
Duty Rating
Light-Duty

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft 8 in, Overall Width 15 3/4 in, 2 1/4 in Overall Height, 30 lb/ft Maximum Load Capacity, Frame Material Steel, Steel Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.