8 in W Blade Window Squeegee, Single Straight Rubber Blade, 20 in L Handle, Black
Mfr # WS2024A
Zoro # G4389411
product price: $5.95
/eaKey Features
Squeegee Blade Width
8 in
Squeegee Blade Shape
Straight
Material
Plastic
Application
Window
Squeegee Handle Included
With Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS2024A
Zoro #
G4389411
UPC #
079062123538
Country of Origin
United States
Dimensions
Squeegee Blade Width
8 in
Length
20 in
Width
8"
Blade Width
8 in
Maximum Handle Length
20 in
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type Standard, Blade Width 8 in, Blade Material Rubber, Blade Shape Straight, Handle Color Black, Handle Material Plastic, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black, Color Coding System No, Frame Material Plastic, Includes Scrubbing Sponge, Maximum Handle Length 20 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.