Zoro Homepage

Snow Brush/Scraper, 9-1/2" Head Width

  • Mfr # 989-39CFFPV

  • Zoro # G3905863


product price: $23.39
/ea

Key Features

Type
Fixed Head
Head Width
9 1/2 in
Blade Width
4 in
Handle Length
39 in
Blade Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989-39CFFPV
Zoro #
G3905863
UPC #
079062979890
Country of Origin
Canada

Dimensions

Head Width
9 1/2 in
Blade Width
4 in
Handle Length
39 in
Blade Height
3 1/2 in
Brush Head Width
9 1/2 in
Scraper Blade Height
3 1/2 in
Scraper Blade Width
4 in

Details

Item
Snow Brush and Scraper
Type
Fixed Head
Color
Black/Gray
Handle Type
Fixed
Grip
Foam
Handle Material
Aluminum
Blade Material
ABS Plastic/Polypropylene
Bristle Color
Black, Gray
Scraper Blade Material
Polycarbonate
Head Type
Fixed
Handle Color
Black, Gray
Grip Material
Foam

Description

Snow Brush and Scraper, Handle Type Fixed, Brush Head Width 9 1/2 in, Scraper Blade Width 4 in, Scraper Blade Height 3 1/2 in, Handle Length 39 in, Fixed, Handle Material Aluminum, Handle Color Black, Gray, Bristle Color Black, Gray, Grip Material Foam, Scraper Blade Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.