Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Squeegee, Single-Blade, Rubber, Straight, 8 in Blade Width, Red/Silver Handle Color

  • Mfr # 12-8NY-48

  • Zoro # G4295191


product price: $15.25
/ea

Key Features

Squeegee Blade Shape
Straight
Material
Metal/wood
Application
Window
Squeegee Handle Included
With Handle
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8NY-48
Zoro #
G4295191
UPC #
079062618089
Country of Origin
Canada

Dimensions

Squeegee Blade Width
8 in
Length
48 in
Width
8"
Blade Width
8 in
Handle Length
48"
Maximum Handle Length
48 in

Details

Item
Window Squeegee
Squeegee Blade Shape
Straight
Material
Metal/wood
Application
Window
Squeegee Handle Included
With Handle
Connection Type
Threaded
Squeegee Blade Material
Rubber
Includes
Scrubbing Sponge
Squeegee Application
Window Squeegee
Chemical Resistant
Yes
Color
Silver/Clear
Squeegee Blade Count
Single
Color Coding System
No
Handle Material
Wood
Blade Material
Rubber
Resistance Properties
Chemical Resistant
Product Type
Window Squeegee
Handle Color
Red/Silver
Includes Handle
Yes
Blade Count
1
Blade Shape
Straight
Connection Thread Type
Standard

Description

Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type Standard, Blade Width 8 in, Blade Material Rubber, Blade Shape Straight, Handle Color Red/Silver, Handle Material Wood, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Silver/Clear, Color Coding System No, Includes Scrubbing Sponge, Maximum Handle Length 48 in, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.