Shop MALTA DYNAMICS
See all product information
Create Account
12 in Roof Anchor-Galvanized Steel Tie-Off Point, For Wood, Steel, or Concrete
- Mfr # A6320
- Zoro # G523363405
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Attachment Point
Post
Color
Silver
Weight Capacity
310 lb
Series
MD Anchors
Standards
ANSI Z359.18-2017, OSHA 1926 Subpart M, OSHA 1910, IWCA 1-14.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6320
- Zoro #
- G523363405
- UPC #
- 818011026335
- Country of Origin
- Singapore
- Attachment Point
- Post
- Item
- Roof Anchor
- Color
- Silver
- Weight Capacity
- 310 lb
- Series
- MD Anchors
- Standards
- ANSI Z359.18-2017, OSHA 1926 Subpart M, OSHA 1910, IWCA 1-14.1
- Anchor Material
- Steel
- Tensile Strength
- 5000 lbs
Description
The Malta Dynamics Roof Anchor is a fixed-post anchorage solution designed for permanent installation on steel, wood, or concrete rooftops. Available in both 12 in and 18 in heights, this anchor extends above the finished roof surface to provide a visible, accessible tie-off point-ideal for both new construction and ongoing maintenance work. Choose the 12 in model for standard roof setups, or select the 18 in option when working with deeper roof substrates that require additional clearance above flashing, insulation, or decking layers. Both versions are constructed from heavy-duty galvanized steel for long-lasting performance and corrosion resistance in tough weather conditions. The round post design fits most standard flashing kits, ensuring a clean, secure install. Each anchor is rated to a 5,000 lb. minimum breaking strength and is fully compliant with ANSI Z359.18-2017, OSHA 1926 Subpart M, and OSHA 1910 standards. Compatible with self-retracting lifelines (SRLs), vertical lifelines, and shock-absorbing lanyards, the Malta Dynamics Roof Anchor also meets window cleaning system requirements-making it a dependable solution for a wide range of elevated work applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.