Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 D-Ring Extender with Snap Hook, Galvanized Steel Extension, D Ring Fall Protection, 2PK

  • Mfr # C5010-2

  • Zoro # G715083517


product price: $54.99
/pk 2, $27.50/ea

Key Features

Material
Polyester & Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5010-2
Zoro #
G715083517
UPC #
-
Country of Origin
United States

Details

Item
Harness Accessories
Material
Polyester & Galvanized Steel

Description

At Malta Dynamics, safety is the number one priority. Our 18" D-Ring Extender is the perfect construction accessory for any job. Fully tested meeting all applicable ANSI and OSHA standards, this d-ring extender easily attaches to your safety harness without difficulty reaching behind your back. This harness accessory easily adds length to the back D-Ring of harnesses enabling lanyard attachment while wearing your safety harness. Simply connect the lanyard to the D-Ring on the extension and you're ready to go. Constructed out of galvanized steel and high strength polyester, this d-ring extender is lightweight yet durable and can hold 130-310lbs per ANSI Capacity Range. * Not for use in leading edge, foot-level tie-off applications. The compliancy guidelines met include: ANSI Z359.1-07, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910. Malta Dynamics team has more than 140 years combined wearing safety harnesses, so we know a good one when we see it. If you are using this d-ring extender with your construction harness, you can be rest assured that you have made the right choice.


  • • HIGH-QUALITY D-RING EXTENSION: This high-quality 18" D Ring Extender from Malta Dynamics is fully tested meeting all applicable ANSI and OSHA standards. Easily attach the fall protection lanyard to your safety harness without difficulty reaching behind your back.
  • • PERFECT FOR CONSTRUCTION JOBS: This d ring safety strap easily adds length to the back D-Ring of fall arrest safety harnesses enabling the safety lanyard attachment when wearing the harness. Simply connect the lanyard to the D-Ring on the extension and you’re ready to go.
  • • STRONG & DURABLE: This galvanized steel d-ring extender is lightweight yet durable and can hold 130-310lbs per ANSI Capacity Range. Manufactured with high strength polyester, you can work with confidence knowing you are secure.
  • • OSHA/ANSI COMPLIANT: This d-ring extender meets ANSI and OSHA guidelines. The compliancy guidelines met include: ANSI Z359.1-07, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910.
  • • MALTA DYNAMICS: Our team has more than 140 years combined wearing safety harnesses, so we know a good one when we see it. Each purchase comes with a Limited Lifetime Warranty, so you feel rest assured that you made the right choice in safety equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.