
18in Dual D-Ring Permanent Roof Anchor, Easy Installation with Included Fasteners, 4PK
Mfr # A6302-4
Zoro # G715079466
product price: $74.49
/pk 4, $18.62/eaKey Features
Length
18"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6302-4
Zoro #
G715079466
UPC #
-
Country of Origin
United States
Dimensions
Length
18"
Details
Item
Roof Anchor
Material
Stainless Steel
Description
Specifically designed for permanent use on wood rooftops, these roof safety anchors are manufactured with two alloy D-ring ends, is 18" long and composed of stainless steel for an exceptionally long life. Like all of our products, the Malta Dynamics Permanent Roof Anchor is 100% compliant with all applicable OSHA and ANSI regulations. The Permanent Roof Anchor is manufactured to ensure ease of installation and is ideal for both residential construction and maintenance work.
- • SAFETY & VERSATILITY: Meets OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12 regulations for Personal Fall Arrest Systems (PFAS) and Fall Restraint Systems, providing reliable safety for workers
- • FIELD TESTED & FIELD APPROVED: The Malta Dynamics 18" Dual D-Ring Permanent Roof Anchor has been rigorously tested and approved for use on wood rooftops, making it a trusted choice for construction and maintenance professionals
- • EASY INSTALLATION: With its exclusive hole layout that reduces truss damage, the lightweight and durable Permanent Roof Anchor is easy to install and comes with included fastener nails
- • DISCREET DESIGN: The low-profile design of this stainless steel roof anchor ensures that it is unobtrusive and does not detract from the aesthetics of the building
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.