Zoro Homepage

30ft REFLECTIVE LIFELINE - 1

  • Mfr # HEA4000

  • Zoro # G015083545


product price: $27.99
/ea

Key Features

Length
30FT
Lifeline Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEA4000
Zoro #
G015083545
UPC #
818011024546
Country of Origin
China

Dimensions

Length
30FT

Details

Item
Reflective Lifeline
Lifeline Material
Nylon

Description

Experience the reliability and safety of the Malta Hunting Safety 30-Foot Rope Set Lifeline, an essential companion for every enthusiastic hunter. This cutting-edge lifeline sets a new standard in fall protection equipment, boasting reflective material that illuminates with even the faintest beam of light, ensuring easy visibility of your stand in various lighting conditions. With the capacity to accommodate stands of up to 25 feet, this rope set provides the necessary flexibility to adapt to diverse hunting setups and terrains, guaranteeing a secure connection throughout your outdoor adventure. Equipped with a pre-installed prusik knot and a sturdy carabiner, the setup process becomes a breeze, allowing hunters to focus solely on the thrill of the pursuit without any safety concerns. Embrace a safer and more enjoyable hunting experience with the 30-Foot Rope Set - the ultimate lifeline for the modern hunter.


  • • Enhanced Visibility: Reflective material illuminates with even the slightest beam of light, ensuring easy identification of your stand in low-light conditions for added safety during hunting
  • • Versatile Length: The Reflective Rope Set accommodates stands up to 30 feet, providing ample reach and flexibility to suit various hunting setups and locations
  • • Secure Connection: Equipped with a carabiner, offering a reliable and sturdy attachment between the hunter and the lifeline, ensuring a safe connection throughout the hunt
  • • Convenient Setup: Pre-installed prusik knot simplifies the installation process, allowing for easy and quick assembly of the lifeline, saving valuable hunting time
  • • Full Protection: Once properly installed, the lifeline keeps the hunter connected from the ground to the stand and vice versa, ensuring continuous fall protection throughout the hunting experience

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.