Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Foot Fall Protection Web Concrete Anchor Strap, OSHA/ANSI Compliant, 4PK

  • Mfr # A6401-4

  • Zoro # G615079320


product price: $21.55
/pk 4, $5.39/ea

Key Features

Length
4FT
Material
Reinforced Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6401-4
Zoro #
G615079320
UPC #
-
Country of Origin
China

Dimensions

Length
4FT

Details

Item
Anchor Strap
Material
Reinforced Webbing

Description

The Malta Dynamics Concrete Anchor Strap is made up of a strong polyester web inner core which is further protected by a heavy duty polyester web sheath. The premium sheath protects the inner core from abrasion and wear and extends its overall life. The Malta Dynamics Concrete Anchor strap can be used as a permanent anchor during building construction or as a temporary anchor in applications such as wood framework, rebar work, or pipe racking. As always, be sure selected attachment point can withstand anticipated fall loads and meet or exceed OSHA required anchorage strength requirements. When attached to a suitable structure, the Malta Dynamics Concrete Anchor Strap provides a safe, compliant anchor point for workers.


  • • Safety & Versatility: Provides a safe and compliant fall protection anchor point for workers in building construction, wood framework, rebar work, or pipe racking
  • • Field Tested & Field Approved: Trusted and approved by industry professionals, ensuring reliability and performance in real-world working conditions
  • • Heavy Duty Protection: Features a durable polyester web sheath that safeguards the inner core against abrasion and wear, extending the product's overall lifespan
  • • ANSI and OSHA Compliant: Meets ANSI Z359.18-2017 and ANSI A10.32-12 standards, as well as being compliant with OSHA 1910 and OSHA 1926 Subpart M regulations for fall protection equipment
  • • Strong & Reliable: Made from high-quality polyester material with a minimum breaking strength of 5,000 lbs, providing reliable anchorage for users within an ANSI Z359 compliance capacity range of 130-310 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.