Zoro Homepage

4-WAY ANCHOR PLATE

  • Mfr # A6304

  • Zoro # G515079383


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
American Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6304
Zoro #
G515079383
UPC #
852492006271
Country of Origin
United States

Details

Item
Roof Anchor
Material
American Steel

Description

The Malta Dynamics 4-Way Multi-Directional Anchor Plate supports one worker in fall arrest or two workers in fall restraint. The four directional connection points increase the working range when detaching and reattaching to connection points. Workers can maintain both fall arrest or fall restraint. Meets ANSI A10.32-12 Compliant with OSHA 1910 and OSHA 1926 Subpart M Product Weight: 12.4 lbs. Easy to install Supports 1 worker in fall arrest, or 2 workers in restraint 4 connection points Min. Breaking Strength 5,000 lbs. Worker Capacity Range: 130-310 lbs. Material: Powder Coated Steel


  • • SAFETY & VERSATILITY: Made of American steel, the Personal Fall Arrest System anchor plate is OSHA/ANSI compliant and supports 1 worker in fall arrest or 2 workers in fall restraint.
  • • FIELD TESTED & FIELD APPROVED: Delivers reliable performance in tough conditions and construction, remodeling, demolitions, and reconstruction projects.
  • • HEAVY-DUTY CONSTRUCTION: Made with durable, high-strength steel with a minimum breaking strength of 5,000 lbs, perfect for heavy use and abuse.
  • • OSHA & ANSI COMPLIANT: Meets OSHA 1910, OSHA 1926 Subpart M, and ANSI A10.32-12 standards for worker capacity range of 130-310 lbs.
  • • LONG-LASTING DURABILITY: Durable powder-coated steel construction ensures long-lasting use and is ideal for a variety of applications, including flat commercial roofs, metal roof installation, wood sheathing roof installation, and concrete installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.