4.5ft - 6ft DOUBLE LEG STRETCH INTERNAL SHOCK ABSORBING LANYARD W 2 REBAR HOOKS, 1 STEEL SNAP HOOK

  • Mfr # C5117

  • Zoro # G115079493


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Length
4.5ft-6ft
Lifeline Material
Alloy Steel and Reinforced Webbing Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5117
Zoro #
G115079493
UPC #
818011020128
Country of Origin
China

Dimensions

Length
4.5ft-6ft

Details

Item
Fall Protection Lanyard
Lifeline Material
Alloy Steel and Reinforced Webbing Polyester

Description

Malta Dynamics 4.5' - 6' Double Leg Stretch Internal Shock Absorbing Lanyard is specifically designed to help reduce the hazards of tripping or catching on nearby machinery found on many of today's industrial and construction sites. This lanyard is ideal for work in tight spaces and around machinery, and is designed to stretch from 4.5 feet when at rest, out to 6 feet when needed.


  • • Safety & Versatility This lanyard meets strict safety standards, including ANSI Z359.13-2013 and OSHA 1926 Subpart M, to ensure the highest level of protection for workers
  • • FIELD TESTED & FIELD APPROVED: This lanyard has been tested and approved in the field by professionals in industrial and construction settings, ensuring it can withstand the toughest working conditions
  • • INTERNAL SHOCK ABSORBING: The internal shock absorber reduces the force of impact in the event of a fall, providing an extra layer of protection for the worker
  • • LIGHTWEIGHT & DURABLE: Made from high-quality materials, this lanyard is both lightweight and durable, making it easy to use and long-lasting
  • • HIGH VISIBILITY: The vibrant orange color of the lanyard provides high visibility, making it easy to spot on the job site and reducing the risk of accidents

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.