
4.5ft - 6ft DOUBLE LEG STRETCH INTERNAL SHOCK ABSORBING LANYARD WITH 3 STEEL SNAP HOOKS
Mfr # C5106
Zoro # G515079550
product price: $63.99
/eaKey Features
Length
4.5ft-6ft
Lifeline Material
Alloy Steel and Reinforced Webbing Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5106
Zoro #
G515079550
UPC #
818011020111
Country of Origin
China
Dimensions
Length
4.5ft-6ft
Details
Item
Fall Protection Lanyard
Lifeline Material
Alloy Steel and Reinforced Webbing Polyester
Description
Malta Dynamics 4.5' - 6' Double Leg Stretch Internal Shock Absorbing Lanyard is specifically designed to help reduce the hazards of tripping or catching on nearby machinery found on many of today's industrial and construction sites. This lanyard is ideal for work in tight spaces and around machinery, and is designed to stretch from 4.5 feet when at rest, out to 6 feet when needed.
- • Safety and Quality: This lanyard meets strict safety standards, including ANSI Z359.13-2013 and OSHA 1926 Subpart M, to ensure the highest level of protection for workers
- • Internal Shock Absorbing: The internal shock absorber reduces the force of impact in the event of a fall, providing an extra layer of protection for the worker
- • Lightweight and Durable: Made from high-quality materials, this lanyard is both lightweight and durable, making it easy to use and long-lasting
- • High Visibility: The vibrant orange color of the lanyard provides high visibility, making it easy to spot on the job site and reducing the risk of accidents
- • Versatile Connectors: With 3 steel snap hooks, this lanyard can be easily attached to a variety of anchor points, giving workers more flexibility and options for safe working at heights
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.