Zoro Homepage

4ft - 6ft ADJUSTABLE RESTRAINT LANYARD WITH 2 STEEL SNAP HOOKS

  • Mfr # C5200

  • Zoro # G815079335


product price: $37.99
/ea

Key Features

Anchorage End Connection
Snap Hooks (2)
Lifeline Material
Polyester, Nylon, Alloy Steel
Tensile Strength
9,800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5200
Zoro #
G815079335
UPC #
818011023020
Country of Origin
China

Details

Item
Restraint Lanyard
Anchorage End Connection
Snap Hooks (2)
Lifeline Material
Polyester, Nylon, Alloy Steel
Tensile Strength
9,800 lbs

Description

Malta Dynamics 6-Foot Fall Protection Lanyard, OSHA/ANSI, 6-Pack


  • • Compliant with OSHA 1926, OSHA 1910
  • • Meets ANSI Z359.3
  • • Adjustable from 4′ to 6′
  • • For Use in Restraint and Positioning Scenarios
  • • Single Leg Construction
  • • Vibrant Orange Webbing Provides High Visibility
  • • 2 Steel Self-Locking Snap Hooks
  • • Label Protector
  • • UV Resistant 1" Polyester Webbing
  • • 3,600 lbs. Gate Strength on All Steel Connectors
  • • Worker Weight Capacity Range: 130-310 lbs.
  • • Webbing Material: Polyester and Nylon
  • • Connector Material: Alloy Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.