Zoro Homepage

4ft CONCRETE ANCHOR STRAP

  • Mfr # A6400

  • Zoro # G415083558


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Polyester & Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6400
Zoro #
G415083558
UPC #
818011020166
Country of Origin
China

Details

Item
Anchor Strap
Material
Polyester & Steel

Description

Introducing the Malta Dynamics 4-Foot Concrete Anchor Strap for Fall Protection, a top-tier safety solution that excels in both reliability and versatility. Designed to safeguard workers in industrial settings, this anchor strap boasts a substantial weight capacity range of 130-310 lbs, accommodating various job requirements. Built with durability in mind, it features dual reinforced webbing and heavy-duty stitching, further shielded by a premium outer sheath that resists wear and abrasions. Its seamless installation process is facilitated by a small size webbed loop and large steel ring, ensuring swift and secure attachment to concrete surfaces. Field-tested and field-approved, this product has proven its mettle in real-world conditions, solidifying its position as a reliable safeguard against falls. Compliant with OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.18-2018, and ANSI A10.32-12, the Malta Dynamics Concrete Anchor Strap upholds the highest industry standards, instilling confidence in safety-conscious professionals across the board.


  • • Safety and Versatility: Provides reliable fall protection with a weight capacity range of 130-310 lbs. Ideal for various industrial applications on concrete surfaces
  • • Field Tested & Field Approved: Proven performance in real-world conditions, ensuring the product's reliability and effectiveness in demanding work environments
  • • Durable Construction: Dual reinforced webbing, heavy-duty stitching, and premium outer sheath protect against wear and abrasions, enhancing product longevity
  • • Easy Installation: Features a small size webbed loop and large steel ring for quick and secure setup on concrete structures
  • • Compliance & Standards: Meets OSHA 1910 & OSHA 1926 Subpart M requirements, and is compliant with ANSI Z359.18-2018 and ANSI A10.32-12 for fall protection assurance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.