Zoro Homepage

4ft CROSS ARM STRAP

  • Mfr # A6350

  • Zoro # G715083555


product price: $25.99
/ea

Key Features

Material
Alloy Steel & Reinfoced Webbing Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6350
Zoro #
G715083555
UPC #
852492006165
Country of Origin
China

Dimensions

Length
4 FT

Details

Item
Anchor Strap
Material
Alloy Steel & Reinfoced Webbing Polyester

Description

The Cross Arm Strap is one of the most cost effective and versatile anchor options available on the market today. The anchorage point can be looped over a steel support beam, structural wood member, or any structure deemed suitable by a competent person. Once the small D-Ring is pulled through the pass-thru loop the larger D-Ring, you have an anchor point that is both ANSI and OSHA compliant. The heavy duty wear pad protects the structural webbing against abrasion helping to increase service life, and the Malta Dynamics signature colors make it easy to locate even from ground level. The Cross Arm Strap is compatible for use with all ANSI rated lanyards and SRLs. Working at heights is a dangerous job, that's why a reliable roof anchor point and personal fall arrest system an essential part of your rooftop safety system. Malta Dynamics Cross Arm Anchor Straps are intended for use as part of a Personal Fall Arrest System. Cross Arm Anchor Straps must be used only in combination with other components designed for such use in compatible systems. Cross Arm Anchor Straps may be installed in basket, saddle or choker configurations. Installation using multiple wraps of the Cross Arm Strap is acceptable.


  • • SAFETY & VERSATILITY: The Malta Dynamics Cross Arm Strap is designed with safety as the top priority, meeting and exceeding OSHA and ANSI safety standards. It is also versatile, easily anchoring to a variety of beam sizes and shapes. meets the mandatory OSHA 1910 & OSHA 1926 Subpart M regulations and ANSI Z359.1-2007 & ANSI A10.32-12
  • • FIELD TESTED & FIELD APPROVED: Our team of experts has field tested and approved these cross arm straps, ensuring that they provide reliable and durable fall protection in real-world working conditions
  • • EASY INSTALLATION & REUSABLE: The straps are designed for easy and quick installation, with no permanent damage to the anchoring surface. They are also reusable, making them a cost-effective and sustainable option for fall protection
  • • HIGH-QUALITY MATERIALS: These cross arm straps are constructed with high-quality materials, including reinforced webbing and alloy steel D-rings, ensuring maximum strength and durability
  • • INCREASED VISIBILITY: The signature orange color of the Malta Dynamics Cross Arm Strap increases visibility on job sites, promoting safety and reducing the risk of accidents

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.