Zoro Homepage

5K SWIVEL ANCHOR - Steel A7360

  • Mfr # A7360

  • Zoro # G115083544


product price: $74.99
/ea

Key Features

Material
Zinc Plated Steel
For Use With
Concrete Substrates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7360
Zoro #
G115083544
UPC #
818011024942
Country of Origin
China

Details

Item
Swivel Anchor
Material
Zinc Plated Steel
For Use With
Concrete Substrates

Description

The Malta Dynamics 5K Swivel Anchor is a reliable safety anchor designed for workers at heights, suitable for use in both steel and concrete applications. This anchor is built tough to ensure workers' safety, meeting or exceeding industry standards for fall protection. It can be easily integrated into steel structures and concrete applications, providing a secure attachment point. With a 5,000-pound minimum breaking strength, this swivel anchor is strong and durable, offering workers the stability they need when working at heights. Its 360 degree swivel design with the ability to flip 180 degrees allows for easy movement, reducing the risk of entanglement and ensuring freedom of motion. Available for installation with steel substrates A7360 or concrete substrates A7360C.


  • • Swivels full 360°
  • • Easy installation and removal
  • • Simple mount and bolt on system
  • • Meets ANSI Z359.18-2017 and ANSI A10.32-12
  • • Compliant with OSHA 1910 and OSHA 1926 Subpart M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.