Zoro Homepage

5K WIRE ROPE SLING 6FT

  • Mfr # A6205

  • Zoro # G114835861


product price: $41.49
/ea

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6205
Zoro #
G114835861
UPC #
852492006646
Country of Origin
China

Details

Item
Steel Anchor
Material
Steel

Description

The 5K Wire Rope Sling - 6ft is an ANSI Z359 certified anchorage connector with iridescent blue tubing for easier cable inspections. This wire rope sling can be used in a basket configuration. Cable slings are excellent temporary and semi-permanent ANSI-certified anchors. Malta Dynamics has the best wire rope slings for sale. They are available in 3' and 6' lengths with various terminations for versatility on the job or in a rescue kit.


  • • Meets ANSI Z359.18-2017 and ANSI A10.32-12
  • • Compliant with OSHA 1926.502 and OSHA 1910.66
  • • Product Weight: 0.9-lbs.
  • • Breaking Strength: 5,000 lbf / 22kn
  • • Durable & easy to use
  • • Steel thimble eye
  • • Cable resists wear around sharp edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.