Zoro Homepage

6-Foot Adjustable Fall Protection Lanyard, OSHA/ANSI Compliant, 16PK

  • Mfr # C5200MD-16PK

  • Zoro # G315079330


product price: $504.99
/pk 16, $31.56/ea
Free Shipping & Returns

Key Features

Anchorage End Connection
Snap Hooks (2)
Tensile Strength
9,800 lbs
Lifeline Material
Polyester, Nylon, Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5200MD-16PK
Zoro #
G315079330
UPC #
818011024997
Country of Origin
China

Details

Item
Restraint Lanyard
Anchorage End Connection
Snap Hooks (2)
Tensile Strength
9,800 lbs
Lifeline Material
Polyester, Nylon, Alloy Steel

Description

If your jobsite requires safety equipment for fall restraint or a positioning lanyard, the Malta Dynamics Restraint Lanyard is an ideal addition to your fall protection system. This lanyard features a single leg construction and can easily be adjusted from 4' to 6'. The restraint lanyard can be used in scenarios that might include a need for lift fall protection or as a bucket truck lanyard. The restraint lanyard features high-visibility orange webbing that is 1" thick and made from durable nylon and polyester. The webbing is built for work and boasts a UV resistant construction to stand up to the sun's harsh rays. On each end of the webbing, you'll find a self-locking alloy steel snap hook to make it safe and easy to clip to and from your harness or restraint belt and the anchor point.
The entire lanyard weighs just 2.4 lbs. and meets the strict standards of ANSI Z359.3 and is compliant with OSHA 1926.502. Workers that weigh between 130-310 lbs. can be supported and protected with the Malta Dynamics Restraint Lanyard. This lanyard is a simple, yet effective, piece of equipment to keep you safe while working in hazardous work environments.


  • • Compliant with OSHA 1926, OSHA 1910
  • • Meets ANSI Z359.3
  • • Adjustable from 4′ to 6′
  • • For Use in Restraint and Positioning Scenarios
  • • Single Leg Construction
  • • Vibrant Orange Webbing Provides High Visibility
  • • 2 Steel Self-Locking Snap Hooks
  • • Label Protector
  • • UV Resistant 1" Polyester Webbing
  • • 3,600 lbs. Gate Strength on All Steel Connectors
  • • Worker Weight Capacity Range: 130-310 lbs.
  • • Webbing Material: Polyester and Nylon
  • • Connector Material: Alloy Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.