
6ft SINGLE LEG INTERNAL SHOCK ABSORBING LANYARD WITH 2 STEEL SNAP HOOKS
Mfr # C5004
Zoro # G915079334
product price: $40.99
/eaKey Features
Lifeline Material
Alloy Steel and Reinforced Webbing Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5004
Zoro #
G915079334
UPC #
852492006127
Country of Origin
China
Details
Item
Fall Protection Lanyard
Lifeline Material
Alloy Steel and Reinforced Webbing Polyester
Description
The Malta Dynamics 6' Shock Absorbing Lanyard is specifically designed to help reduce the hazards of tripping or catching on nearby machinery found on many of today's industrial and construction sites. This lanyard is ideal for work in tight spaces and around machinery. It is available in a variety of connector options, as well as both single and double leg models.
- • SAFETY & VERSATILITY: This lanyard is designed to provide reliable fall protection for workers weighing between 130-310 lbs., and it meets OSHA and ANSI compliance standards for safety
- • FIELD TESTED & FIELD APPROVED: This lanyard has been tested in real-world conditions and approved by safety professionals who rely on it to protect their themselves and their fellow brethren. Its rugged construction, shock absorber, and durable webbing make it a reliable and effective tool for fall protection
- • OSHA/ANSI COMPLIANT: This lanyard meets ANSI Z359.13-2009, ANSI A10.32-12, and OSHA 1926 Subpart M and 1910 compliance standards, which means it has been rigorously tested and approved for safety
- • INDUSTRIAL-GRADE WEBBING: The 1" polyester webbing is designed to be durable and withstand the rigors of heavy use in industrial settings
- • EASY TO USE: The lanyard is easy to attach and detach from anchor points or safety harnesses using the two steel snap hooks, and its adjustable length allows for customization to the user's needs and the specific work environment
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.