Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7ft Confined Space Rescue Tripod, 90ft 3-Way Self-Retracting Lifeline, 115ft ft Manhandling Winch

  • Mfr # R3000

  • Zoro # G215083543


product price: $4,355.39
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3000
Zoro #
G215083543
UPC #
818011025734
Country of Origin
India

Details

Item
Rescue Tripod
Material
Aluminum Alloy

Description

At Malta Dynamics, safety is our number one priority. This rugged tripod is constructed out of an aluminum alloy making it durable, extremely lightweight, and reliable. Designed to attach to self-retracting lifelines, this confined space tripod is perfect for safe access and emergency rescue in confined spaces including manholes, sewers, wells, underground pipe and tunnels. Plus, the non-slip feet ensure stability so you can stay focused on the job at hand. The Aluminum composition allows this portable tripod to be extremely lightweight making for easy transportation from job to job. The tripod measures 7 ft tall and is rated for one worker weighing a maximum of 310 lbs including all clothing, tools, and equipment. Additionally, the head locking detent balls located on the head of the tripod, along with the provided leg safety chains, add extra stability and safety.


  • • SAFETY & VERSATILITY: The Malta Dynamics 7 Foot Confined Space Portable Rescue Tripod is OSHA/ANSI compliant and designed for safe access and emergency rescue in confined spaces, including sewers, wells, underground pipes, and tunnels. 7-Foot Rescue Tripod, 115-Foot Material Handling/Mandling Winch, 90-Foot Rescue Self-Retracting Lifeline, 3-Way Recovery Self-Retracting Lifeline Bracket are all included
  • • FIELD TESTED & FIELD APPROVED: The aluminum alloy tripod has been tested and approved by industry professionals, making it a reliable and trusted choice for workers in confined spaces. The head locking detent balls located on the head of the tripod, along with the non-slip feet and provided leg safety chains, add extra stability and safety
  • • OSHA/ANSI CERTIFIED: The 7' portable rescue tripod meets the rigorous safety standards of both OSHA 1926 Subpart M 1926.502 and ANSI Z359.18-2017, ensuring the safety of workers using the tripod
  • • MINIMUM BREAKING STRENGTH & WORKER CAPACITY RANGE: The Malta Dynamics rescue tripod has a minimum breaking strength of 5,000 lbs and can support a worker capacity range of 130-310 lbs, making it a strong and reliable choice for a wide range of workers
  • • 7 FOOT HEIGHT & 75 LB WEIGHT: The tripod fall arrest system has a 7-foot height and weighs 75 lbs, making it a lightweight and easily portable option for workers who need to access confined spaces

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.