Zoro Homepage

90ft RAZORBACK 3-WAY RECOVERY SRL W/SNAP HOOK, CLASS SRL-R

  • Mfr # R0003-G2

  • Zoro # G215079348


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Lifeline Material
Polymer Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0003-G2
Zoro #
G215079348
UPC #
818011024850
Country of Origin
India

Details

Item
Self-Retracting Lifeline
Lifeline Material
Polymer Housing

Description

TheMalta Dynamics 3-Way Rescue Retrieval SRL-Ris built to blend functionality and affordability. Easy to handle, adjust, and install, it is both durable and dependable. With a quick-activating retrieval mechanism for emergency evacuation, you can expect superior performance and 100% reliability from the Malta Dynamics Rescue line of SRLs.This Block allows the fall to arrest and also allows easy hoisting of the victim with the help of its inbuilt winch mechanism. *For overhead use only. The Malta Dynamics 90 3-Way Recovery Self Retracting Lifeline is built to be affordable while offering superior safety and craftsmanship. This fall protection retracting cable is designed with a built-in winch, impact indicator, and handle for rescue and retrieval. The locking pin on the side of the casing at the base of the handle allows this dual system to work in independent fall arrest and winch modes. Retractable mode enables easy movement of user in confined spaces while also providing fall protection.


  • • Safety and Protection is #1: The Class 1-R 90’ 3-Way Rescue Recovery self retracting cable lanyard SRL provides extra features for your employees using a fall arrest system when performing underground work. You can engage the winch mode for easy evacuation in the event of a fall. The hook and loop nylon fastener keeps the handle in place for safe transportation
  • • Substantially Increased Safety Factors: Our fall protection lanyard includes top of the line features including a retrieval block that is designed to help workers move the device safely and keep the handle steady. Also, a convenient swivel top, locking pin, snap construction hook, impact indicator, tag line, and carabiner
  • • Superior Durability: Professionals can use the SRL rescue device across a range of situations. Whether the professional is descending into a hole or working at heights, this retractable fall protection rescue mechanism ensures they will be safer from potential harm when the brake engages. The cable yoyo lifeline material is made of galvanized steel, and the housing material is high-strength polymer. Total weight 40-lbs.
  • • Meets and Exceeds Requirements: Conforms to ANSI Z359.14-2021 SRL-R, for overhead use only. We combine durable and powerful materials together to allow for a worker weight range of 130-310 lb. Including all tools and clothing, minimum breaking strength > 3000 lbs., 42" max arrest distance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.