Shop MALTA DYNAMICS
See all product information
Create Account
APEX Foam-Lined Safety Glasses-1 Pack ANSI Z87.1 Spoggles, Anti Scratch Protective Eyewear (Clear)
- Mfr # SG1200
- Zoro # G723363403
product price:Â
$
7.99
/pr
Key Features
Frame Style
Wrap-around
Frame Material
Polycarbonate
Lens Material
Scratch-resistant Polycarbonate
Series
Apex
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG1200
- Zoro #
- G723363403
- UPC #
- 818011026519
- Country of Origin
- Taiwan, Province of China
- Frame Style
- Wrap-around
- Frame Material
- Polycarbonate
- Lens Material
- Scratch-resistant Polycarbonate
- Item
- Safety Glasses
- Lens Color
- Clear
- Series
- Apex
- Frame Color
- Black
- Polarized Lens
- No
- Lens Coating
- Anti-Fog and Scratch Resistant
- Foam Lined
- Yes
- Standards
- ANSI/ISEA Z87.1-2020
Description
The Malta Dynamics APEX Foam Lined Safety Glasses for women and men provide dependable eye protection with enhanced comfort and coverage. Featuring a lightweight polycarbonate frame and scratch-resistant lenses, these protective glasses are built to withstand demanding jobsite conditions while maintaining a comfortable fit for all-day wear. The wrap-around design of our z87 safety glasses for men and women ensures wide-angle visibility and impact protection, making them a reliable choice for construction, maintenance, and industrial environments. Equipped with a foam gasket, the APEX Foam Lined Safety Glasses create a secure seal that helps block dust, debris, and airborne particles without sacrificing breathability. Our ANSI Z87 safety glasses are available in clear, tinted, or indoor/outdoor lens options and in single or 12-pack quantities-providing a versatile, cost-effective solution for crews requiring professional-grade eye protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.