Zoro Homepage

APEX, Safety Glasses, Clear Lens, 180 PK

  • Mfr # SG1014-180

  • Zoro # G715079534


product price: $617.99
/pk 180, $3.43/ea
Free Shipping & Returns

Key Features

Type
Economy Safety Glasses
Frame Material
Polycarbonate
Series
APEX
Eyewear Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1014-180
Zoro #
G715079534
UPC #
818011025628
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Material
Polycarbonate
Series
APEX

Description

Protect your eyes with confidence using the Malta Dynamics APEX Safety Glasses. This 12 pack of clear safety glasses provides reliable and lasting protection in a variety of work environments. Featuring anti-fog and scratch-resistant lenses, these glasses offer a crystal clear view in any condition. The contoured lenses and flexible temple tips provide a secure and comfortable fit, while the lightweight design and universal fit nose bridge make these glasses suitable for all day wear. Measuring up to ANSI/ISEA Z87.1-2020 impact standards, the APEX Safety Glasses are a cost-effective and reliable solution for eye protection. Suitable for a range of work environments including construction, mechanics, woodworking, lab work and more, the Malta Dynamics APEX Safety Glasses are a top selling style with a sleek and sporty look, perfect for those looking for maximum safety and comfort.


  • • SAFETY & VERSATILITY: The Malta Dynamics APEX Safety Glasses are designed to provide you with reliable eye protection and comfort in a variety of work & recreational environments. From construction and woodworking to lab work and mechanics, these glasses are versatile enough to meet the needs of almost any worksite. They meet the ANSI/ISEA Z87.1-2020 impact standard (OSHA compliant), so you can trust that your eyes are well protected in even the toughest work conditions
  • • FIELD TESTED & FIELD APPROVED: The APEX Safety Glasses have been field tested and approved by workers in a range of industries. The anti-fog and scratch-resistant lenses provide a clear view of your work, even in hot or cold conditions. The curved lenses are contoured to the shape of the eye, ensuring a secure and comfortable fit. The flexible temple tips provide an anti-slip grip, and the universal fit nose bridge ensures a comfortable and snug fit on most head shapes
  • • ANTI-FOG LENSES & ANTI-SCRATCH COATING: The APEX Safety Glasses are equipped with anti-fog lenses, making them ideal for use in humid or cold environments. The anti-fog coating prevents moisture from building up on the lenses, ensuring a clear view of your work at all times. Whether you're working in a lab or a construction site, you can be sure that your vision won't be obstructed by foggy lenses

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.