APEX, Safety Glasses, Indoor/Outdoor Lens, 36 PK

  • Mfr # SG1016-36

  • Zoro # G615079405


product price: $102.99
/pk 36, $2.86/ea
Free Shipping & Returns

Key Features

Type
Economy Safety Glasses
Frame Material
Polycarbonate
Series
APEX
Eyewear Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1016-36
Zoro #
G615079405
UPC #
818011025116
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Type
Economy Safety Glasses
Frame Material
Polycarbonate
Series
APEX

Description

Protect your eyes with confidence using the Malta Dynamics APEX Safety Glasses. This 12 pack of clear safety glasses provides reliable and lasting protection in a variety of work environments. Featuring anti-fog and scratch-resistant lenses, these glasses offer a crystal clear view in any condition. The contoured lenses and flexible temple tips provide a secure and comfortable fit, while the lightweight design and universal fit nose bridge make these glasses suitable for all day wear. Measuring up to ANSI/ISEA Z87.1-2020 impact standards, the APEX Safety Glasses are a cost-effective and reliable solution for eye protection. Suitable for a range of work environments including construction, mechanics, woodworking, lab work and more, the Malta Dynamics APEX Safety Glasses are a top selling style with a sleek and sporty look, perfect for those looking for maximum safety and comfort.


  • • SAFETY & VERSATILITY: Malta Dynamics Safety Glasses are engineered to meet the highest safety standards, including OSHA and ANSI Z87.1+ impact rating, making them ideal for a wide range of applications including professional and recreational activities
  • • FIELD TESTED & FIELD APPROVED: Our safety glass has been rigorously tested in real-world conditions to ensure maximum durability, comfort, and protection. Trusted by professionals across multiple industries, Malta Dynamics Safety Glasses are the clear choice for all your eye protection needs
  • • ADJUSTABLE & CUSTOMIZABLE: With adjustable ergonomic anti-slip temple arms and a comfortable nose bridge, Malta Dynamics Safety Glass can be easily customized for a perfect fit, ensuring maximum protection and comfort for all-day wear
  • • ANTI-FOG & SCRATCH RESISTANT: Our Safety Glasses come with a special anti-fog coating and scratch-resistant lenses, ensuring clear vision and long-lasting durability even in harsh working conditions. Also protects against UV radiation
  • • 100% SATISFACTION: Our 12 or 24 Pack of Safety Glasses offers unmatched value for money, providing you with reliable, high-quality eye protection at an affordable price. Plus, with our Limited Lifetime Warranty, you can trust in the quality of our product for years to come

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.