Shop MALTA DYNAMICS
See all product information
Create Account
Apex Safety Goggles-ANSI Z87 Fog Resistant Safety Goggles, (Tinted), 12PK
- Mfr # SG1310-12
- Zoro # G923363371
product price:Â
$
139.99
/pk of 12, $11.67/ea
Free Shipping & Returns
Key Features
Lens Color
Tinted
Lens Coating
Anti-Fog
Polarized Lens
No
Standards
ANSI/ISEA Z87.1-2020
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG1310-12
- Zoro #
- G923363371
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Lens Color
- Tinted
- Lens Coating
- Anti-Fog
- Item
- Safety Glasses
- Polarized Lens
- No
- Standards
- ANSI/ISEA Z87.1-2020
- Frame Material
- Polycarbonate
- Series
- Apex
- Lens Material
- Polycarbonate
- Foam Lined
- No
- Frame Color
- Black
Description
The Malta Dynamics APEX Safety Goggle for adults is engineered as reliable eyewear protection in the most demanding environments. Featuring a dual-injected rubber seal, they create a comfortable barrier against dust, debris, and airborne hazards to protect eyes while maintaining a streamlined fit that pairs seamlessly with construction site equipment like hard hats and helmets. The adjustable head strap and quick-release clip allow for a secure, custom fit and make it easy to take these anti fog safety goggles on and off without slowing down your work. Built with performance in mind, the APEX Safety Goggles include an anti-scratch and anti-fog lens coating and integrated ventilation channel to deliver clear vision in hot, humid, or fast-changing conditions. They meet ISEA/ANSI Z87.1 safety glasses standards and are available with clear or tinted lenses in single, 3-pack, or 12-pack options-providing crews with a dependable and cost-effective solution for professional-grade eye protection on every jobsite.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.