Zoro Homepage

BEAM WALKER SUPER SLIDER 3.5in - 14in

  • Mfr # A6103

  • Zoro # G815083561


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Length
3"-14"
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6103
Zoro #
G815083561
UPC #
852492006608
Country of Origin
Taiwan, Province of China

Dimensions

Length
3"-14"

Details

Item
Steel Anchor
Material
Alloy Steel

Description

The Beam Walker Super Slider can fit a variety of beam widths ranging from 3.5in to 14in, providing ultimate versatility and flexibility for different construction and roofing environments.


  • • Safety & Versatility: Malta Dynamics Fall Protection Steel Beam Walker Super Slider provides safe fall protection in construction and roofing. Compliant with OSHA 1926.502 and OSHA 1910.66 regulations, it meets ANSI Z359.18-2017, ANSI A10.32-12, and CE-EN 795 standards. Supports 1 user (130-310 lbs.) in fall arrest or restraint at overhead or foot-level
  • • Field Tested & Field Approved: Industry professionals have field tested and approved the Beam Walker Super Slider for reliable and safe fall protection
  • • Easy Installation: Adjustable hooks allow custom fitting to a range of flange widths. Adjustment and lock nuts secure the anchor in position for quick and error-free installation
  • • Compact Design: Lightweight and compact design makes the Beam Walker Super Slider easy to transport and reuse for fall protection
  • • Durable Construction: Constructed with high-quality materials including alloy steel and aluminum alloy, the Beam Walker Super Slider has a static tensile strength of 5,000 lbf / 22 kN and supports 1 user (130-310 lbs.) in fall arrest or restraint applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.