
BEAM WALKER SUPER SLIDER 3.5in - 24in
Mfr # A6104
Zoro # G915083546
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Length
12-30"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6104
Zoro #
G915083546
UPC #
852492006615
Country of Origin
Taiwan, Province of China
Dimensions
Length
12-30"
Details
Item
Steel Anchor
Material
Steel
Description
The Beam Walker Super Slider has a wide beam flange width range of 12in to 30in and a flange thickness range of 0.5in to 2.5in. This makes it suitable for use in a wide range of construction and roofing applications.
- • Safety & Versatility: Malta Dynamics Fall Protection Steel Beam Walker Super Slider provides safe fall protection in construction and roofing. Compliant with OSHA 1926.502 and OSHA 1910.66 regulations, it meets ANSI Z359.18-2017, ANSI A10.32-12, and CE-EN 795 standards. Supports 1 user (130-310 lbs.) in fall arrest or restraint at overhead or foot-level
- • Field Tested & Field Approved: Industry professionals have field tested and approved the Beam Walker Super Slider for reliable and safe fall protection
- • Easy Installation: Adjustable hooks allow custom fitting to a range of flange widths. Adjustment and lock nuts secure the anchor in position for quick and error-free installation
- • Compact Design: Lightweight and compact design makes the Beam Walker Super Slider easy to transport and reuse for fall protection
- • Durable Construction: Constructed with high-quality materials including alloy steel and aluminum alloy, the Beam Walker Super Slider has a static tensile strength of 5,000 lbf / 22 kN and supports 1 user (130-310 lbs.) in fall arrest or restraint applications
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.