Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUILD YOUR OWN ROOFERftS BUCKET KIT

  • Mfr # C7010-B2000

  • Zoro # G015083521


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Steel
Line Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C7010-B2000
Zoro #
G015083521
UPC #
-
Country of Origin
China

Details

Item
Fall Protection Kit
Hardware Material
Steel
Line Material
Polyester

Description

Malta Dynamics Roofer's Kit With Adjustable Harness, Vertical Lifeline Assembly, Reusable Roof Anchor Get more bang for your buck when purchasing this Roofer's Kit from Malta Dynamics for your construction site. This roofer's kit includes a vertical lifeline assembly, reusable roof anchor, 5-point adjustable harness and a heavy-duty bucket with a handle. The complete roofer's kit offers a high-quality solution at an affordable price. Enjoy the quality and convenience of having this roofer's kit on hand for your next job. The superior Warthog harness includes pass-thru buckle legs and a 5-point adjustment to find the right fit for your workers' safety while the vertical lifeline assembly and reusable roof anchor are essential tools to have on hand. Trust in the high-quality of this safety and support equipment, knowing that this roofer's kit meets the safety-oriented requirements of OSHA and ANSI-two organizations extremely vested in your personal health, long-term.


  • • MEETS ANSI REQUIREMENTS – Get all the equipment you need in one roofer’s kit that includes high-quality safety products that meet the requirements of the American National Standards Institute. This Roofer’s Kit is compliant with ANSI Z359.13-13 and ANSI A10.32-12. ANSI Worker Capacity Range: 130-310 lbs.
  • • OSHA COMPLIANT – Utilizing the premium equipment and fall protection systems in this roofer’s kit is essential, but these products also meet the regulations set by the Occupational Safety and Health Administration. This essential equipment is compliant with OSHA 1926 SUbpart M and OSHA 1910.
  • • COMPLETE KIT – Have all the fall protection equipment you need available in one container to go with this roofer’s kit from Malta Dynamics. This kit includes one heavy-duty reusable anchor, a superior Warthog harness, a vertical lifeline assembly with shock pack and a durable bucket with a convenient handle.
  • • HIGH-QUALITY EQUIPMENT – Trust in the quality Malta Dynamics delivers with this roofer’s kit that includes a vertical lifeline assembly with shock pack. This vertical lifeline assembly features a permanently attached positioning device with an 18-inch lanyard extension.
  • • PORTABLE SUPPLIES – Travel from one job site to the next with all the safety and fall protection equipment you need when opting for this roofer’s kit. The superior Warthog Harness includes a 5-point adjustment and pass-thru buckle legs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.