Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , Polyurethane , XL 12 PK

  • Mfr # G6003

  • Zoro # G015079425


product price: $47.99
/pk 12, $4.00/ea

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Color
Yellow,Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6003
Zoro #
G015079425
UPC #
818011024416
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Color
Yellow,Black

Description

Malta Dynamics Safety Gloves: Dive into a world of premium hand protection with the Cut Level 5 Work Gloves, tailor-made for demanding tasks without compromising comfort. Recognized by OSHA and ANSI for superior safety standards, these gloves stand out not just for protection but for enhancing performance. The polyurethane palm coating guarantees impeccable grip and remarkable dexterity for intricate tasks. Designed with feedback from on-field professionals, every stitch and seam promotes a snug fit, ensuring day-long comfort. The unique fabric swiftly wicks away moisture, keeping hands dry and ready for action. When the day's done, a simple wash with soap and hot water brings them back to pristine condition. Trust Malta Dynamics to prioritize both safety and efficiency.


  • • Safety & Versatility: ANSI Cut Level 5 protection ensures utmost safety while the polyurethane palm coating delivers both exceptional grip and dexterity, catering to a variety of tasks and professions
  • • Field Tested & Field Approved: Crafted based on the feedback of real-world professionals, these gloves are the practical choice for those who need reliable hand protection on the job
  • • Comfort Redefined: With its seamless construction, wearers experience an unparalleled comfortable fit, minimizing distractions and maximizing productivity
  • • Stay Dry & Focused: The glove material is designed to rapidly evaporate moisture from the skin, keeping your hands dry and comfortable during prolonged use
  • • Easy Maintenance: Dirty gloves? No problem. Just clean them with soap and hot water to keep them looking and feeling fresh for your next task

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.