Shop MALTA DYNAMICS
See all product information
Create Account
Cut Resistant Safety Gloves, Insulated Work Gloves, ANSI Cut Level A4, Large (144 Pair/pk), 144PK
- Mfr # G7002-144
- Zoro # G923363401
product price:Â
$
779.99
/pk of 144, $5.42/ea
Free Shipping & Returns
Key Features
Color
Grey
Standards
ANSI/ISEA 105:2016 Cut Level A4
Series
MD Thick Gloves
Glove Coating Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G7002-144
- Zoro #
- G923363401
- UPC #
- 818011025697
- Country of Origin
- China
Details
- Item
- Work Gloves
- Color
- Grey
- Standards
- ANSI/ISEA 105:2016 Cut Level A4
- Series
- MD Thick Gloves
- Glove Coating Material
- Polyurethane
Description
Malta Dynamics Safety Gloves: Dive into a world of premium hand protection with the Cut Level A4 Work Gloves, tailor-made for demanding tasks without compromising comfort. Recognized by OSHA and ANSI for superior safety standards, these gloves stand out not just for protection but for enhancing performance. The polyurethane palm coating provides impeccable grip and remarkable dexterity for intricate tasks. Designed with feedback from on-field professionals, every stitch and seam promotes a snug fit, ensuring day-long comfort. The unique fabric swiftly wicks away moisture, keeping hands dry and ready for action. When the day's done, a simple wash with soap and hot water brings them back to pristine condition. Trust Malta Dynamics to prioritize both safety and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.