Zoro Homepage

DEER DRAG/SUSPENSION RELIEF STRAP

  • Mfr # HEA3000

  • Zoro # G815083516


product price: $8.39
/ea

Key Features

Material
Polyester & Steel
Size
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEA3000
Zoro #
G815083516
UPC #
818011024331
Country of Origin
China

Dimensions

Size
Regular

Details

Material
Polyester & Steel
Item
Deer Drag Trauma Relief Strap

Description

The Malta Hunting Safety Hunting Accessory, Tree Strap, is an indispensable tool for the avid hunter. With the capability to support up to 300 lbs, it's crafted to the highest standards, meeting the exacting ASTM F2123-19 criteria. The high-strength polyester webbing paired with durable steel hardware ensures longevity while offering maximum comfort. Its versatility shines through with its adjustability, fitting various tree trunk sizes, and its multipurpose deer drag loop, which doubles as a suspension trauma relief strap, ensuring both safety and efficiency during hunting excursions.


  • • Safety and Comfort: All components meet the ASTM F2123-19 standard, with a design focus on maximizing comfort and ensuring utmost safety for hunters up to 300-lbs.
  • • Versatile Selection: Choose from individual accessories or opt for the comprehensive assorted package that includes all three essential components
  • • Lineman’s Climbing Strap: Ensure safe tree scaling with the adjustable, high-strength polyester strap, designed to keep hands free and integrate seamlessly with the Hunter’s Elite Safety Harnesses
  • • Deer Drag/Suspension Relief Strap: A multifunctional accessory, this strap aids in both efficient deer dragging and providing crucial suspension trauma relief in case of accidental falls
  • • Tree Strap: Designed with high-strength polyester, the Malta Dynamics Tree Strap anchors you securely, allowing for safe hunting from elevated positions and all angles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.