
Dual SRL Connector, OSHA/ANSI Compliant, 2.13in Gate Opening, 2PK
Mfr # C1004-2
Zoro # G815083509
product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns
Key Features
Material
Zinc Plated Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1004-2
Zoro #
G815083509
UPC #
818011024935
Country of Origin
United States
Details
Item
Connector
Material
Zinc Plated Alloy Steel
Description
The Malta Dynamics Dual SRL Connector is easy to use and installs quickly. It easily attaches to any harness webbing beneath the dorsal D-ring. The dual SRL connector is to be used to combine two single leg SRLs into a dual-leg kit.
- • Meets ANSI Z359.12-2009 and ANSI A10.32-12
- • OSHA Compliant
- • Worker Weight Capacity Range: 130-310 lbs.
- • Heavy Duty Strength
- • Maintain 100% tie-off
- • Offer maximum strength to 5,000-pounds
- • 3,600 lb. (16kN) Gate
- • Securely attach lanyards or lifelines to anchorages
- • Product Material: Zinc Plated Alloy Steel
- • Worker Weight: 0.33-lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.