Zoro Homepage

Dual SRL Connector, OSHA/ANSI Compliant, 2.13in Gate Opening, 4PK

  • Mfr # C1004-4

  • Zoro # G215083574


product price: $142.99
/pk 4, $35.75/ea
Free Shipping & Returns

Key Features

Material
Zinc Plated Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1004-4
Zoro #
G215083574
UPC #
-
Country of Origin
United States

Details

Item
Connector
Material
Zinc Plated Alloy Steel

Description

The Malta Dynamics Dual SRL Connector is easy to use and installs quickly. It easily attaches to any harness webbing beneath the dorsal D-ring. The dual SRL connector is to be used to combine two single leg SRLs into a dual-leg kit.


  • • Meets ANSI Z359.12-2009 and ANSI A10.32-12
  • • OSHA Compliant
  • • Worker Weight Capacity Range: 130-310 lbs.
  • • Heavy Duty Strength
  • • Maintain 100% tie-off
  • • Offer maximum strength to 5,000-pounds
  • • 3,600 lb. (16kN) Gate
  • • Securely attach lanyards or lifelines to anchorages
  • • Product Material: Zinc Plated Alloy Steel
  • • Worker Weight: 0.33-lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.