Zoro Homepage

EdgeHog Leading Edge SRL, 20 ft Length, 310 lb Weight Capacity

  • Mfr # LE7020-G2

  • Zoro # G315079422


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Series
EdgeHog
Anchorage End Connection
Snap Hook
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE7020-G2
Zoro #
G315079422
UPC #
818011024690
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 ft

Details

Item
Leading Edge SRL
Weight Capacity
310 lb
Series
EdgeHog
Anchorage End Connection
Snap Hook
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester

Description

Working at heights is already a daunting and difficult task, so when you add a leading edge to the mix, you'll want to make sure that your safety lanyard fall protection equipment is specifically designed for the work environment you're operating in. At Malta Dynamics, our number one priority is making sure that you and your crew get home safely at the end of the workday. We've designed the EdgeHog Leading Edge retractable fall protection lifeline to be convenient and durable. This sharp-edge lifeline has been put through rigorous testing to meet the specific regulations of ANSI and OSHA. A regular SRL is not durable enough to encounter a leading edge and could snap on impact in a fall arrest situation. The Leading Edge self-retracting cable is made from hardy galvanized steel and the housing is built to last with sturdy and lightweight thermoplastic polymer. The 360Deg swivel top connection point will work with you as you work and allow for a tangle-free workflow because it will rotate with you as you move around the workspace.


  • • SAFETY & VERSATILITY: The Class 2 Malta Dynamics Leading Edge Self-Retracting Lifeline with Snap Hook is designed to provide reliable fall protection for professionals working at height, making it an ideal choice for a wide range of industries and applications. Our lifeline meets strict safety standards set by OSHA and ANSI, ensuring that professionals can use it with confidence
  • • FIELD TESTED & FIELD APPROVED: Our self-retracting lifeline has been rigorously tested and approved for use in the field, giving professionals the peace of mind that comes with knowing they're using a product that has been proven to work in real-world conditions
  • • EASY TO USE & MANEUVER: With a lightweight and compact design, the Malta Dynamics Leading Edge Self-Retracting Lifeline is easy to use and maneuver, making it a popular choice for professionals in a variety of industries
  • • DURABLE & LONG-LASTING: Made from high-quality materials, including galvanized steel and durable thermoplastic housing, this self-retracting lifeline is built to last and withstand even the toughest conditions
  • • MEETS STRICT SAFETY STANDARDS: Our product is certified to meet strict safety standards set by ANSI Z359.14-2014, ANSI A10.32-12, OSHA 1926 Subpart M, and OSHA 1910, ensuring that professionals using the Malta Dynamics Leading Edge Self-Retracting Lifeline with Snap Hook can do so with confidence and peace of mind

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.