Zoro Homepage

EdgeHog Self-Retracting Lifeline, 10 ft. Length, 1 Leg(s), 310 lb Weight Capacity

  • Mfr # LE3313

  • Zoro # G515079482


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Series
EdgeHog
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester
Anchorage End Connection Type
Rebar Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE3313
Zoro #
G515079482
UPC #
818011024683
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 ft.

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Number of Legs
1
Series
EdgeHog
Anchorage End Connection
Rebar Hook
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester
Anchorage End Connection Type
Rebar Hook

Description

The Malta Dynamics EdgeHog Leading Edge SRLs provide you and your workers with foot level tie-off and sharp edge applications. This compact and lightweight Leading Edge SRL offers a quick-action braking system, swivel top and slide lifeline exit with a rubber ergonomic handle. With a maximum arresting force of 1,800 lbs. and a light connector for single-leg SRL direct attachment to harnesses, this high-quality equipment is a must-have for your work site. Comes equipped with a built in backpad to make wearing the SRLs on your back much more comfortable.


  • • Compact and Lightweight Design
  • • Durable Housing
  • • Comes with Swivel Top Connection Point
  • • Quick-Action Braking System
  • • Backpack Style Energy Absorber
  • • Integral Shock Absorber
  • • ANSI Worker Capacity Range: 130-310 lbs.
  • • Meets ANSI Z359.14-2026
  • • Lifeline Material: Galvanized Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.