
EdgeHog Self-Retracting Lifeline, 6 ft. Length, 1 Leg(s), 310 lb Weight Capacity
Mfr # LE3261
Zoro # G215079485
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Series
EdgeHog
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester
Anchorage End Connection Type
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE3261
Zoro #
G215079485
UPC #
818011024652
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 ft.
Details
Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Number of Legs
1
Series
EdgeHog
Anchorage End Connection
Snap Hook
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester
Anchorage End Connection Type
Snap Hook
Description
The Malta Dynamics' Leading Edge SRLs provide you and your workers with foot level tie-off and sharp edge applications. This compact and lightweight Leading Edge SRL offers a quick-action braking system, swivel top and slide lifeline exit with a rubber ergonomic handle. With a maximum arresting force of 1,800 lbs. and a light connector for single-leg SRL direct attachment to harnesses, this high-quality equipment is a must-have for your work site. Comes equipped with a built in backpad to make wearing the SRLs on your back much more comfortable.
- • Compact and Lightweight Design
- • Durable Housing
- • Comes with Swivel Top Connection Point
- • Quick-Action Braking System
- • Backpack Style Energy Absorber
- • Integral Shock Absorber
- • ANSI Worker Capacity Range: 130-310 lbs.
- • Meets ANSI Z359.14-2021
- • Lifeline Material: Galvanized Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.