Zoro Homepage

EQUIPMENT DUFFLE BAG

  • Mfr # K1002

  • Zoro # G415083510


product price: $25.09
/ea

Key Features

Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1002
Zoro #
G415083510
UPC #
818011021620
Country of Origin
China

Details

Item
Equipment Duffle Bag
Material
Polyester

Description

The Malta Dynamics Tool Bag is a high-quality duffle bag designed to carry and store fall protection equipment and safety gear. Made from strong, lightweight, and durable polyester material that is also environmentally friendly, this bag has dimensions of 10" H x 18" W x 10" D, making it the perfect size for transporting harnesses, lanyards, and other small safety equipment. It features a zippered main compartment and side zipper pocket for easy access to your gear, as well as two convenient carry handles and a detachable, adjustable shoulder strap for comfortable and customizable carrying options. This bag is an ideal accessory for anyone looking for a versatile and reliable way to keep their safety equipment mobile, clean, and protected.


  • • Perfect size: The Malta Dynamics Duffle Bag has dimensions of 10" H x 18" W x 10" D, making it the perfect size for carrying and storing harnesses, lanyards, and other small fall protection equipment. It's compact enough to be easily transported, while also being spacious enough to hold all of your gear
  • • Durable material: Made from 50% recycled polyester, this bag is not only environmentally friendly, but also strong and durable. The recycled material gives it extra toughness, while also reducing waste and supporting sustainability
  • • Lightweight design: Despite being strong and durable, this bag is also lightweight, which makes it easy to carry and transport to your work site. You won't have to worry about adding unnecessary weight to your gear
  • • Zippered compartments: The bag features a zippered main compartment and side zipper pocket, which allows for easy access to your equipment. You won't have to dig through a jumbled mess to find what you need
  • • Comfortable to carry: The duffel bag is designed with two convenient carry handles and a detachable, adjustable shoulder strap for comfortable and customizable carrying options. You can easily adjust the strap to fit your body type and preferences, ensuring a comfortable fit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.