Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EQUIPMENT PRO BAG

  • Mfr # K1001

  • Zoro # G615083563


product price: $34.99
/ea

Key Features

Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1001
Zoro #
G615083563
UPC #
852492006776
Country of Origin
China

Details

Item
Equipment Bag
Material
Polyester

Description

The Malta Dynamics Equipment Pro Bag is a durable and versatile bag designed for carrying and storing all types of safety equipment, fall protection gear, and other job site essentials. Made of 100% polyester, this bag is built to last and can withstand the rigors of daily use in the field. With a hydroshield water-resistant base, it will protect your gear and personal items from water damage in a wet field or gym floor. The bag features two top handles and an adjustable shoulder strap, making it easy to carry to and from the jobsite. Its design ensures that your gear and personal items are easily accessible, so you can get to them quickly and efficiently. Measuring 16"H x 11.5"W x 11.5"D and weighing only 0.6 lbs., this bag is portable and space-saving, making it easy to store in your vehicle or at your job site.


  • • Convenient and Comfortable: Two top handles and an adjustable shoulder strap make it easy to carry the bag to and from the jobsite, providing premium fit and comfort
  • • Durable and Strong: Made of 50% recycled polyester, this bag is built to last and can withstand the rigors of daily use in the field
  • • Easy Access: The design of this bag ensures that your gear and personal items are easily accessible, so you can get to them quickly and efficiently
  • • Water-Resistant: With a hydroshield water-resistant base, this bag will protect your gear and personal items from water damage in a wet field or gym floo
  • • Versatile: The Malta Dynamics Equipment Pro Bag is great for carrying and storing all types of safety equipment, fall protection gear, and other job site essentials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.