Shop MALTA DYNAMICS
See all product information
Create Account
Fall Compliance Kit-Universal-Sized Warthog Pass-Thru Safety Harness Kit
- Mfr # B2000-C5104-1
- Zoro # G723363373
product price:Â
$
71.99
/ea
Key Features
Harness Application
Fall Protection
Harness Color
Orange
Harness Sizing
L-XL
Harness Style
Pass-Thru
Weight Capacity
310 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2000-C5104-1
- Zoro #
- G723363373
- UPC #
- -
- Country of Origin
- China
Details
- Harness Application
- Fall Protection
- Harness Color
- Orange
- Harness Sizing
- L-XL
- Harness Style
- Pass-Thru
- Item
- Harness Kit
- Weight Capacity
- 310 lb
- Hardware Material
- Polyester, Steel
- Standards
- ANSI Z359.11-2014, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910
- D-Ring Locations
- Back
- Series
- MD Kits
Description
The Malta Dynamics Fall Protection Compliance Bucket Kit is a complete, jobsite-ready solution for workers who need reliable fall protection. Packaged in a convenient reusable bucket, the kit combines a full body harness and a stretch shock absorbing lanyard to simplify compliance and provide safe, effective protection. Designed for durability and ease of use, this kit helps crews stay prepared and protected on every job. Includes: 1 Full Body Harness 1 Shock Absorbing Lanyard 1 Reusable Bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.